World Imports Lighting Beyond Modern 100W 6-Light Medium E-26 Base Chandelier with Etruscan Glass in Weathered Copper

W6151556

Manufacturer Part #: 61515-56

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Collection
Beyond Modern
Diameter
27-1/4 in
ETL Listed
Yes
Glass Type
Etruscan
Height
24-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
6
UL Listed
No
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday