Worthington Industries 1 lb. 15% Silver Brazing Rod

W331740

Manufacturer Part #: 331740


This product has been replaced by H15620F1.

Size

1 lb

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Highest joint ductility and strength in HVAC-R applications
  • Phosphorus acts as a fluxing agent when joining copper to copper
  • Best alloy at filling gaps when close fit-ups cannot be made
  • Temperature: melt 1190°F, flow 1475°F
  • Silver: 15%
  • Meets Standards AWS BCup-5

SPECIFICATIONS

Lead Law Compliant
Yes
Melting Temperature
1190 F
Type
W331740

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday