0.12 in Tin-Silver Solder
0.12 in Tin-Silver Solder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tensile strength: 14000 psi
- For use in HVAC applications
- 94% tin/ 4% silver
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-32
- Diameter:
- 3/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 430 F
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Solder
- Size:
- 0.12 in
- Solder Material:
- Tin-Silver