Worthington Industries 20 in. 1/4# 15% Silver Brazing Rod

W331741

Length

20 in

$30.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Highest joint ductility and strength in HVAC-R applications
  • Meets Standards AWS BCup-5
  • Phosphorus acts as a fluxing agent when joining copper to copper
  • Silver: 15%
  • Temperature: melt 1190°F, flow 1475°F

SPECIFICATIONS

Lead Law Compliant
Yes
Length
20 in
Material
Silver
Melting Temperature
1190 F
Size
1/4 lb

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday