Worthington Industries 5 oz. Premium Lead Free Solder

W331898

Manufacturer Part #: 331898

Size

3/25 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Best flowing lead free solder available
  • Low melting temperature: 410° F

SPECIFICATIONS

ASTM Specifications
ASTM B-32
Diameter
3/25 in
Lead Law Compliant
Yes
Melting Temperature
410 F
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/25 in
Solder Material
Copper-Tin

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday