0 items

Worthington Industries 50-Pack Tin|Lead Tribar Solder

W3318

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use only in non-potable water applications

SPECIFICATIONS

ASTM Specifications
ASTM B-32
Diameter
1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Lead, Tin
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday