Worthington Industries Brass|Stainless Steel 360 Degree Self Igniter Swivel Torch

W331790

Material

Brass
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use in brazing, heating and soldering
  • Self-igniting 360° swivel torch head
  • Solid brass regulators for efficient fuel regulation

SPECIFICATIONS

Material
Brass, Stainless Steel
Maximum Temperature
3730
Torch Type
Propane

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday