Worthington Industries

Map-Pro™ 14.1 oz Propane

Part #W332401

Capacity:

14.1 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Welding, Soldering]

Capacity: 14.1 oz

Collection: Map-Pro™

Fuel Type: Propane

Height: 10-16/25 in

Power Source: Gas

Torch Type: Propane

Type: W332401

Width: 2-47/50 in