WOV TWO TONE SAF VEST CL2 ORAN MED

Part #RADSV552ZODM  |  Item #5121882  |  Manufacturer Part #SV55-2ZOD

Call for Pricing EACH

Type:

RADSV552ZODM
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Radians SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents
  • Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets
  • Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility
  • Materials: Front – 300D woven polyester / Back – Polyester Mesh
  • Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets
  • 3M® 8712 Silver 2” Glass Bead Reflective Tape
  • 1" Contrasting Trim Detail
  • Reflective Trim Edging
  • Mic tabs on both shoulders
  • ANSI/ISEA 107-2015 Standards - Class 2

Specifications

ANSI Specifications: ANSI 107-2015 Class 2

Clothing Size: M

Coating: Polyester

Color Finish: [Hi-Viz Orange, Silver]

Material: [Mesh, Knit Fabric, Glass, Plastic]

Material Type: Polyester

Type: RADSV552ZODM