3 ft. Heat Cable with Thermostat

You last purchased this on
 
Wrap-On

3 ft. Heat Cable with Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wrap-On

3 ft. Heat Cable with Thermostat

  • Fast #
  • Part #W31003
  • Item #4075981
  • Manufacturer Part #31003
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.05
Application:
Metal Pipes, Plastic Pipe
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
3 ft
Power Source:
Electric
Product Type:
Cable
Temperature Rating:
38
UL Listed:
Yes
Volts:
120V