1-1/4 in. 6-Point Deep Impact Socket

You last purchased this on
 
Wright Tool

1-1/4 in. 6-Point Deep Impact Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wright Tool

1-1/4 in. 6-Point Deep Impact Socket

  • Fast #
  • Part #W4940
  • Item #6045693
  • Manufacturer Part #4940
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-1/4 in
Tool Type:
Socket