12 in. Slotted Screwdriver
12 in. Slotted Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Drive Type:
- Slotted
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 17-1/2 in
- Shaft Length:
- 12 in
- Shank Size:
- 12 in
- Shank Style:
- Square