1/2 x 2-11/16 in. Alloy Steel Drive Impact Universal Joint
1/2 x 2-11/16 in. Alloy Steel Drive Impact Universal Joint
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B107.110
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Length:
- 2-11/16 in
- Material:
- Alloy Steel
- UL Listed:
- No