1/4 in. 6 Point Cougar Socket Set

You last purchased this on
 
Wright Tool

1/4 in. 6 Point Cougar Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wright Tool

1/4 in. 6 Point Cougar Socket Set

  • Fast #
  • Part #WA21
  • Item #1393265
  • Manufacturer Part #A21
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Drive Size:
1/4 in
Number Of Points:
6-point
Number of Pieces:
13 Piece
Number of Tools Included:
13
Tool Type:
Socket Set