15/16 in. 12 Point Combination Wrench
15/16 in. 12 Point Combination Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 15/16 in
- Length:
- 12-9/16 in
- Maximum Capacity:
- 15/16 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- WrenchType:
- Combination