Wyatt SURR 8 60 Watts Candelabra Pendant *WYATT
Part #C9003SY | Item #4819827 | Manufacturer Part #9003SY
Type:
HUD1881PNProduct Details
- Eight light foyer fixture in Surrey
- Dimensions: 30" W x 45-1/2" H
- Requires eight E12 Candelabra bulbs with a max wattage of 60 W per socket.
- UL listed and rated for Dry locations.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Wyatt
Color Finish: Surrey
Color Finish Category: Browns
Depth: 30 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 45-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: [Down Lighting, Ambient Lighting]
Lighting Style: Transitional
Material: Metal
Maximum Temperature: 105
NEMA Specifications: No
Number Of Lights: 8
Power Source: [Electric, AC]
Type: HUD1881PN
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 60
Width: 3 in
Wire Gauge: 18 ga