Wyndham 3 59-1/2 x 29-3/4 in. Soaker Drop-In Bathtub with Left Drain in White

Part #MTIS12WH  |  Manufacturer Part #S12-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 40 gal

Collection: Wyndham 3

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 13-1/2 in

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Height: 16-7/8 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Overall Length: 59-1/2 in

Overall Width: 29-3/4 in

Shape: Rectangular

Size: 59-1/2 in x 29-3/4 in

Type: MTIS12WH

UL Listed: Yes