10 x 12 in. Waterless Hand Wipes Dispenser Tub

You last purchased this on
 
Jones Stephens

10 x 12 in. Waterless Hand Wipes Dispenser Tub

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

10 x 12 in. Waterless Hand Wipes Dispenser Tub

  • Fast #
  • Part #JB05007
  • Item #2347895
  • Manufacturer Part #B05007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lower price per tub
  • Conveniently sized tub
  • 10 x 12 pre-moistened towels; 50 count
  • CARTON QUANTITIES ONLY
  • All of the towels can be used before they dry out
  • Requires Certification

Documents


Specifications

Application:
Hand Cleanser
Automatic Shut-Off:
No
Clean Bagged:
No
Fire Suppression System Rated:
No
Height:
6-7/10 in
Length:
5-1/10 in
MA Approved -:
No
Package Quantity:
Count of 50
Product Type:
Sanitizing Hand Wipes
Size:
10 in x 12 in
WaterSense Labeled:
No
Weight:
1.6 lb
Width:
5-1/5 in