WypAll®
70-Sheet 10-2/5 in. Wiper in White (Case of 24)
Part #K05843 | Item #2404369 | Manufacturer Part #5843
$
3.62
EACH
Length:
10-2/5 inProduct Details
- For general purpose, light duty cleanups
- Removes soil and liquids from face and hands
- Reinforced grid weave
Specifications
Color Finish: White
Color Finish Category: Whites
Length: 10-2/5 in
Material: Paper
Product Type: Wiper
Type: K05843
Width: 11 in