9-3/4 x 13 in. Wiper Refill in White for Bucket (Case of 3)
9-3/4 x 13 in. Wiper Refill in White for Bucket (Case of 3)
Frequently Purchased Together
Product Details
- Each industrial cloth measures 9.75" x 13" and cleans oil, dirt, grime and solvents
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips; Laundered shop rags can't match the performance
- WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance and the portable bucket helps keep the cloths clean
- Pound for pound, WYPALL X70 manufactured rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags
Specifications
- Application:
- Maintenance
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13 in
- Material:
- Cloth
- Package Quantity:
- Case of 3
- Product Type:
- Wiper
- Width:
- 9-3/4 in