12 in. Utility Wiper
L10 12 in. Utility Wiper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White, single fold wipers dispense one at a time in the Pop-Up box, provide a clean, fresh wiper every time
- The box effectively protects against splashes, dust and other contaminating elements
- WypAll L10 Disposable Wipers are soft, strong, and have outstanding absorbency; better drying performance than cloth towels to help reduce usage
- Use these industrial wipers in farm and agricultural environments and as hospitality and retail wiping cloths for spill cleaning
Specifications
- Collection:
- L10
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Product Type:
- Wiper
- Width:
- 10-1/4 in