9-1/10 x 10-1/4 in. Utility Wiper in Blue (Case of 10)
L10 9-1/10 x 10-1/4 in. Utility Wiper in Blue (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Better drying performance than towel towels helps reduce
- Blue, single fold towels are banded with minimal packaging and easy access
- WypAll L10 Disposable Towels are soft, strong, and have outstanding absorbency
- Use these industrial towels in farm and agricultural environments and as general purpose wiping towels for spill cleaning
Specifications
- Collection:
- L10
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10-1/4 in
- Material:
- Paper
- Package Quantity:
- Case of 10
- Product Type:
- Towel
- Width:
- 9-1/10 in