9 x 10-1/4 in. Utility Wiper in White (Case of 18)
L10 9 x 10-1/4 in. Utility Wiper in White (Case of 18)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- WypAll L10 Disposable Towels are soft, strong, and have outstanding absorbency; better drying performance than towel towels to help reduce usage
- White, single fold towels dispense one at a time in the Pop-Up box, provide a clean, fresh towel every time; the box effectively protects against splashes, dust and other contaminating elements
- Each towel measures 10-1/4 in. x 9 in.
- Use these industrial towels in farm and agricultural environments and as hospitality and retail wiping towels for spill cleaning
Specifications
- Application:
- Cleaning
- Collection:
- L10
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10-1/4 in
- Package Quantity:
- Case of 18
- Product Type:
- Wiper
- Size:
- 9 in x 10-1/4 in
- Width:
- 9 in