12-Boxes/Case Wipers in Tan (Case of 12)
L20 12-Boxes/Case Wipers in Tan (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wipes feature a textured surface for extra cleaning power
- WypAll® L20 single-use wiping towels contain no binders or glue
- The top-rated, lightweight towels are 2-ply for strength and absorbency, so you can clean larger spills
- The quarterfold format is useful for storing the wipes in small spaces, but unfolded, the towels measure a generous 12.5" X 12
Documents
Specifications
- Application:
- Commercial
- Collection:
- L20
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Length:
- 12-1/2 in
- Material:
- Paper
- Package Quantity:
- Case of 12
- Product Type:
- Box Wipes, Wiper
- Size:
- 12-1/2 in x 12 in
- Width:
- 12 in