L20 16-4/5 x 9-1/10 in. Pop-Up Wipes Box in Tan

Part #K47033  |  Item #390669  |  Manufacturer Part #47033

$ 122.60 per CASE
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ideal for single-use parts and tool cleanups and general-purpose field utility wiping
  • Textured side for cleaning power
  • Contains no binders or glues
  • Multi-ply capacity for large spills

Specifications

Application: General Purpose

Collection: L20

Color Finish: Tan

Color Finish Category: Neutrals

Length: 16-4/5 in

Material: Recycled Fiber

Package Quantity: Case of 10

Type: Wipes

Width: 9-1/10 in