L30 11 x 10-2/5 in. Economizer Wipe in White (Case of 24)

Part #KC05843  |  Item #7459002  |  Manufacturer Part #5843

Call for Pricing per CASE

Length:

11 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This wiping towel has a towel-like feel at a value price and the box is designed for one-at-a-time dispensing
  • Ideal for a wide range of light-duty healthcare/patient wiping, maintenance, processing and janitorial wiping tasks (could be an alternative to towel rags in a box)
  • Features the double re-creping (DRC) technology, which gives them high surface softness and a reinforced grid for strength
  • Soft enough for personal use on hands and skin (natural rubber latex free), strong enough for wet surface wiping and cleaning
  • Color: White

Specifications

Collection: L30

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 11 in

Package Quantity: Case of 24

Product Type: Wipes

Width: 10-2/5 in