WypAll®

L30 Economy Wipe Quarter Fold in White 90-Count

Part #K05812  |  Manufacturer Part #05812

Package Quantity:

90
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High surface softness for a cloth-like feel
  • Reinforced grid provides strength for wet-surface wiping and cleaning
  • Strong yet soft enough for personal use

Specifications

Collection: L30

Color Finish: White

Color Finish Category: Whites

Length: 12 in

Material: Paper

Package Quantity: 90

Type: K05812

Width: 12-1/2 in