9-1/2 x 12 in. Cleaning Wipe in Green (Pack of 50)
9-1/2 x 12 in. Cleaning Wipe in Green (Pack of 50)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural solvents cut through grease, grime and oil while soothing ingredients aid in moisturizing the skin
- Wypall® waterless cleaning wipes are the ideal pre-saturated cleaner for on-the-go cleaning of hands, tools, parts and non-porous work surfaces
Specifications
- Application:
- Cleaning, Industrial, Residential
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Package Quantity:
- Pack of 50
- Product Type:
- Cleaning Wipe
- Size:
- 9-1/2 in x 12 in
- Width:
- 9-1/2 in