Waterless Industrial Cleaning Wipes 9-1/2 x 12 in. (Canister of 75 Wipes)

You last purchased this on
 
WypAll®

Waterless Industrial Cleaning Wipes 9-1/2 x 12 in. (Canister of 75 Wipes)

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

Waterless Industrial Cleaning Wipes 9-1/2 x 12 in. (Canister of 75 Wipes)

  • Fast #
  • Part #K91371
  • Item #2254009
  • Manufacturer Part #91371
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Disposable industrial cleaning wipes are pre-saturated with an alcohol-free natural citrus cleaning agent for the waterless cleansing of skin and hard surfaces
  • These wipers are tough on grease, but gentle enough to use on your hand; contains moisturizers to help keep skin hydrated
  • 6 containers of 75 sheets per case; 450 sheets per case (9.5" x 12" each)
  • Since these wipes are pre-moistened, you won't worry about spilling a liquid cleansing agent
  • One textured side for scrubbing dirt, grime, and grease (great for tool cleaning), one smooth side for wiping dirt off surfaces and hands
  • Requires Certification

Documents


Specifications

Application:
Multi-purpose, Residential
Color Finish Category:
Greens
Color Finish Name:
Green/White
Depth:
16-3/5 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
8-3/8 in
Length:
23-3/8 in
Material:
Cloth
Package Quantity:
Canister of 75
Pad Size:
12 in
Product Type:
Cleaning Wipe
Size:
9-1/2 in x 12 in
UL Listed:
No
Weight:
2.6 lb
Width:
7-3/4 in