13-2/5 in. Wipers Pewter Jumbo Roll in Blue
X60 13-2/5 in. Wipers Pewter Jumbo Roll in Blue
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags
- Each blue commercial paper towel measures 12.5” x 13.4” and comes perforated for easy tearing
- 1 Jumbo Roll / case, 1100 sheets / roll, 1100 sheets / case
- To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value
- These lightweight cloths contain no adhesives or binders, yet they hold together and don’t leave residues behind
Documents
Specifications
- Application:
- Commercial
- Collection:
- X60
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 14-1/10 in
- Disposable:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-2/5 in
- Length:
- 14-19/25 in
- Material:
- Hydroknit, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Roll of 1100
- Pad Size:
- 12-2/5 in
- Product Type:
- Wiper
- Size:
- 12-2/5 in x 12-1/5 in
- Width:
- 13-2/5 in