X60 Brag Box Wipes in White (Box of 76)

Part #K34865  |  Item #6546509  |  Manufacturer Part #34865

$ 9.43 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wypall® X60 wipers bring the absorbing power of our Hydroknit® material technology to a light weight wiper, combining versatile performance and economy for light-duty tasks
  • Quarter-fold format is portable and convenient to help users reduce waste and increase productivity

Specifications

Collection: X60

Color Finish: White

Color Finish Category: Whites

Length: 12-1/2 in

Material: [Plastic, Cellulose]

Material Type: Polypropylene

Package Quantity: Box of 76

Type: K34865

Width: 12 in