12-1/2 x 23-1/2 in. Foodservice Towel in Red (Case of 300)
X70 12-1/2 x 23-1/2 in. Foodservice Towel in Red (Case of 300)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each industrial cloth measures 12.5” x 23.5” (unfolded) cleans oil, dirt, grime and solvents; Comes quarter folded for easy storage
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can’t match that kind of performance
- WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance; features textured surface to pick up food particles
- Pound for pound, WYPALL X70 Manufactured Rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags
Specifications
- Collection:
- X70
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 23-1/2 in
- Package Quantity:
- Case of 300
- Product Type:
- Foodservice Towel
- Width:
- 12-1/2 in