X70 12-1/2 x 9-1/10 in. Pop-Up Box Wipes in White

Part #K83550  |  Item #4441417  |  Manufacturer Part #83550

$ 10.17 EACH

Length:

9-1/10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pop-Up® box dispenser
  • Hydroknit® technology
  • Strong enough for dry or wet tasks

Specifications

Collection: X70

Color Finish: White

Color Finish Category: Whites

Length: 9-1/10 in

Material: [Cellulose, Plastic]

Material Type: Polypropylene

Type: Wipes

Width: 12-1/2 in