14-9/10 x 16-3/5 in. Fiber and Plastic Wipe in White

You last purchased this on
 
WypAll®

X70 14-9/10 x 16-3/5 in. Fiber and Plastic Wipe in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

X70 14-9/10 x 16-3/5 in. Fiber and Plastic Wipe in White

  • Fast #
  • Part #K41100CA
  • Item #4441053
  • Manufacturer Part #41100
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hydroknit® technology
  • Cleans oil, grime, and solvents
  • Flat sheet box
  • Reusable
  • Durable, absorbent wipers
  • Requires Certification

Specifications

Application:
Automotive, HVAC, Industrial, Manufacturing
Collection:
X70
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-3/5 in
Material:
Fiber, Plastic
Material Type:
Polypropylene
Product Type:
Wipe
Size:
14-9/10 in x 16-3/5 in
Width:
14-9/10 in