WypAll®

X70 Food Service Wipes in White 300-Count

Part #K05925  |  Manufacturer Part #05925

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior performance and strength
  • WypAll® foodservice towels made with Hydroknit® are fast-absorbing
  • Sturdy enough for extended use
  • May be machine washed

Specifications

Collection: X70

Color Finish: White

Color Finish Category: Whites

Length: 23-1/2 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: 300

Type: K05925

Width: 12-1/2 in