13-1/2 x 24 in. Foodservice Towel in White and Blue (Case of 150)
X80 13-1/2 x 24 in. Foodservice Towel in White and Blue (Case of 150)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each foodservice towel measures 13.5" x 24" (unfolded) and comes quarter folded for easy storage and boxed to keep the wipes clean
- Durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
- Wypall X80 foodservice cloths are made of soft synthetic Spunlace, which a low-lint material
- These wipes are fresh and clean every time; they're durable enough for machine washing or soaking in sanitizers
Specifications
- Collection:
- X80
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Package Quantity:
- Case of 150
- Product Type:
- Foodservice Towel
- Width:
- 13-1/2 in