Hydroknit Plastic Cloth in Blue (Box of 160)

You last purchased this on
 
WypAll®

X80 Hydroknit Plastic Cloth in Blue (Box of 160)

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

X80 Hydroknit Plastic Cloth in Blue (Box of 160)

  • Fast #
  • Part #K41041EA
  • Item #1677239
  • Manufacturer Part #41041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Proprietary HydroKnit technology is fast absorbing to wick away moisture
  • Durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
  • 160 Blue WypAll X80 Extended Use Cloths per BRAG Box; 1 box / case; (each sheet is 12.5" x 16.8")
  • These wipes are fresh and clean every time and are a safer alternative to laundered rental shop towels or cloth rags (which can harbor dangerous chemicals like lead, even after washing, according to a 2013 Gradient study)
  • Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
X80
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
13 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9-1/4 in
Length:
11-5/8 in
Material:
Hydroknit, Plastic
Material Type:
Polypropylene
Package Quantity:
Box of 160
Pad Size:
16-4/5 in
Product Type:
Cloth
Size:
11-1/10 in x 16-4/5 in
Width:
11-1/10 in