9-1/10 x 16-4/5 in. Extended Use Cloth in Red (Case of 500)
X80 9-1/10 x 16-4/5 in. Extended Use Cloth in Red (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
- Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
- Proprietary HydroKnit technology is fast absorbing to wick away moisture
- 9-1/10" x 16-4/5"
- These wipes are fresh and clean every time and are a safer alternative to laundered rental shop towels or cloth rags (which can harbor dangerous chemicals like lead, even after washing, according to a 2013 Gradient study)
Specifications
- Application:
- Cleaning, Wiping
- Collection:
- X80
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-4/5 in
- Package Quantity:
- Case of 5
- Product Type:
- Box Wipes, Wiper
- Width:
- 9-1/10 in