Towel in Red

You last purchased this on
 
WypAll®

X80 Towel in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

X80 Towel in Red

  • Fast #
  • Part #K41029
  • Item #1282846
  • Manufacturer Part #41029
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Absorbs liquids, oils and grease
  • Pop-up® dispenser with handles
  • Super strong - works when wet
  • Pound for pound, these towels absorb more water and oil than any other
  • Count on these towels for consistent size, shape and cleanliness
  • Ideal for cleaning rough surfaces
  • Requires Certification

Specifications

Application:
Industrial
Collection:
X80
Color Finish Category:
Reds
Color Finish Name:
Red
Length:
12-1/2 in
Material:
Cellulose, Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 4
Product Type:
Shop Towel
Type:
KIM41029CA
Width:
12 in