16-4/5 in. Pop-Up Wipes Box in White (Box of 136)
X90 16-4/5 in. Pop-Up Wipes Box in White (Box of 136)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Super soft Hydroknit® wipers are ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings
- Up to 35% less product waste
- Has 75% more oil absorption and 35% more water absorption
Specifications
- Collection:
- X90
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16-4/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Box of 136
- Product Type:
- Box Wipes
- Width:
- 11-1/10 in