1/2 x 2-31/100 in. Socket Weld 6000# Forged Steel Union

You last purchased this on
 

1/2 x 2-31/100 in. Socket Weld 6000# Forged Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/2 x 2-31/100 in. Socket Weld 6000# Forged Steel Union

  • Fast #
  • Part #FS6SSSUD
  • Item #398163
  • Manufacturer Part #12504005
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
Height:
2-19/100 in
IAPMO Listed -:
No
Length:
2-31/100 in
MSS:
MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No
Weight:
1.36 lb