Xirtec® 2 x 2 x 1 in. Socket x FPT Reducing Schedule 40 PVC Tee

Part #P40SFTKKG  |  Manufacturer Part #PVC 02401 5100

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • SCH 40 PVC
  • End Connections: Socket, Socket, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2466
  • NSF/ANSI Standard 14 and Standard 61 compliant

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM D-1784, ASTM D-2466

Application: Pressure

Clean Bagged: No

Collection: Xirtec®

Color Finish: White

Color Finish Category: Whites

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: FPT

End Connections: Socket x FPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1 in

Fitting Sizes: 2 in x 2 in x 1 in

Fitting Type: Reducing

Length: 4-1/10 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Schedule Class: 40

Type: P40SFTKKG