3/4 in. PVC Schedule 80 Reinforced Female Adapter (Preferred for Transitions to Metal)
3/4 in. PVC Schedule 80 Reinforced Female Adapter (Preferred for Transitions to Metal)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Xirtec PVC Schedule 80 Female Adapter Soc x S.S. Reinforced Ft (preferred for transitions to metal)
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80