XL Size Economy Polyurethane Coated Polyester Gloves in Black
Part #M9669XL | Item #4452108 | Manufacturer Part #9669XL
Glove Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI Abrasion Level 3, ANSI/ISEA 105 2016]
ASTM Specifications: [ASTM D-3884 2009, ASTM D-3389 2015]
Coating: Polyurethane
Color Finish: Black
Color Finish Category: Blacks
Glove Size: XL
Glove Type: [Agriculture, Assembly Line Production, Automotive, Carpentry, Construction, Landscaping, Manufacturing, Material Handling, Mechanic, Warehousing]
Length: 10-43/100 in
Material: Plastic
Material Type: Nylon
Reusable: Yes
Thickness: 13 ga
Type: M9669XL