Size XL 5 mil Plastic Food Processing and Industrial Disposable Gloves in Clear (Box of 100)
SensaTouch™ Size XL 5 mil Plastic Food Processing and Industrial Disposable Gloves in Clear (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Latex free
- Smooth finish
- 5 mil powder free vinyl disposable gloves
- Medical grade (class 1 medical device)
- Length: 9 in.
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- SensaTouch™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Food Processing, Industrial, Medical, Powder Free
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil