0 items

XO Ventilation 600 cfm Under Cabinet Range Hood in Stainless Steel

XXOTS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
11 in
Hood Vent Type
Under Cabinet
Vent Type
Convertible
Volts
115V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday