1-1/2 in. Ductile Iron Full Port Flanged 150# Ball Valve

Part #XLB12A1P628P16HJ  |  Item #4130839  |  Manufacturer Part #XLB-12A-1-P6-28-P16-H

$ 1,634.00 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • XOMOX® XLB Lined Ball Valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
  • The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
  • Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
  • The XLB dynamic body joint design retains pressure boundary during thermal cycles

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

Maximum Pressure: 150 psi

Pressure Class: 150#

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in

Valve Type: Ball Valve