Xomox

1/2 in. Ductile Iron Full Port Flanged 150# Ball Valve

Part #XLB13A1P628P16HD  |  Manufacturer Part #LB12A1P628P16H

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • XOMOX® XLB Lined Ball Valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
  • The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
  • Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
  • The XLB dynamic body joint design retains pressure boundary during thermal cycles

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Ball

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Ball Valve