0 items

Xomox Figure 067 Ductile Iron 235 psi Flanged Gear Operator Plug Valve

X06710P1G

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • No seizing or sticking
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • There are no body cavities where flow media can accumulate and contaminate future processing

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Collection
Figure 067
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9 in
Material
Ductile Iron
Maximum Pressure
235 psi
Pressure Class
150#
Recommended Valve Application
Water
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
4 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday