0 items

Xomox 150 psi Lug Lever Operator Butterfly Valve

XLD21L

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
Material
Ductile Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Lever Handle
Valve Seat Material
PFA
Valve Size
6 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday